Harbin Gourd Ceramic Oriental Table Lamp with Tall Empire, Celadon

Order Code: ZT3318690S

£239.99 Inc VAT (20%)


Description

Harbin Gourd Ceramic Oriental Table Lamp With Tall Empire, Celadon | Features: Finish: Celadon | Material: Ceramic | Height: 69cm | Diameter: 40cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Weight: 0.1kg | Wattage (max) : 60W

Specifications for Harbin Gourd Ceramic Oriental Table Lamp with Tall Empire, Celadon
  • Number of Lamps
    1
  • Bulb Included
    No
  • Finish
    Celadon
  • Maximum Wattage
    60W
  • Height
    69cm
  • Lamp Type
    E27
  • Material
    Ceramic
  • Diameter
    40cm
  • Product Type
    Table Lamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome