Harbin Gourd Ceramic Oriental Table Lamp with Tall Empire, Oxblood

Order Code: ZT3318749S

£259.99 Inc VAT (20%)


Description

Harbin Gourd Ceramic Oriental Table Lamp With Tall Empire, Oxblood | Features: Finish: Oxblood | Material: Ceramic | Height: 69cm | Diameter: 40cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Weight: 0.1kg | Wattage (max) : 60W

Specifications for Harbin Gourd Ceramic Oriental Table Lamp with Tall Empire, Oxblood
  • Product Type
    Table Lamp
  • Lamp Type
    E27
  • Maximum Wattage
    60W
  • Bulb Included
    No
  • Finish
    Oxblood
  • Material
    Ceramic
  • No. of Lamps
    1
  • Height
    69cm
  • Diameter
    40cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome