Harrow 1 Light Table Lamp Silver

Order Code: ZT4905257S

£299.99 Inc VAT (20%)


Description

Harrow 1 Light Table Lamp Silver | Description: Fine textured details and a crisp silver finish give the Harrow a contemporary update on the classic ceramic table-lamp. | Features: Finish: Silver Material: Steel Height: 54cm Diameter: 30cm Lamp Type: E27 Number of Lights: 1 IP Rating: IP20 Bulb Included: Yes Wattage (max) : 60W Weight (kg) : 3.06

Specifications for Harrow 1 Light Table Lamp Silver
  • Height
    54cm
  • Weight
    3.06kg
  • Product Type
    Table Lamp
  • Maximum Wattage
    60W
  • Bulb Included
    Yes
  • Finish
    Silver
  • Number of Lights
    1
  • IP Rating
    IP20
  • Material
    Steel
  • Diameter
    30cm
  • Lamp Type
    E27