Harvard 1 Light Table Lamp Brushed Steel, E27

Order Code: ZT3311734S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£84.596%


Description

Harvard 1 Light Table Lamp Brushed Steel, E27 | Description: Get down to work in style with the Harvard 1-Light Brushed Steel Table Lamp. Perfectly sized and suited for a desk or bedside table this lamp has an adjustable neck to aim the light right where you need it for work, reading or Sudoku. Its modern style will fit in well with many decors. | Features: Finish: Brushed Steel, IP Rating: IP20, Height (cm) : 35, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 60, Bulb Included: No

See full description
Specifications for Harvard 1 Light Table Lamp Brushed Steel, E27
  • Product Type
    Table Lamp
  • Finish
    Brushed Steel
  • Bulb Included
    No
  • Maximum Wattage
    60W
  • Height
    35cm
  • IP Rating
    IP20
  • Lamp Type
    E27
  • Number of Lights
    1
  • Wattage
    60

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome