Harvard 1 Light Table Lamp White, E27

Order Code: ZT3311735S

£69.99 Inc VAT (20%)


Description

Harvard 1 Light Table Lamp White, E27 | Description: Get down to work in style with the Harvard 1-Light White Table Lamp. Perfectly sized and suited for a desk or bedside table this lamp has an adjustable neck to aim the light right where you need it for work, reading or Sudoku. Its modern style will fit in well with many decors. | Features: Finish: White, IP Rating: IP20, Height (cm) : 35, No. of Lights: 1, Lamp Type: E27, Dimmable: Yes, Wattage (max) : 60, Bulb Included: No

See full description
Specifications for Harvard 1 Light Table Lamp White, E27
  • Number of Lights
    1
  • IP Rating
    IP20
  • Height
    35cm
  • Product Type
    Table Lamp
  • Lamp Type
    E27
  • Dimmable
    Yes
  • Finish
    White
  • Bulb Included
    No
  • Wattage
    60
  • Maximum Wattage
    60W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome