Hayfield Table Lamp Matt Antique Brass Plate, Green Velvet Shade

Order Code: ZT3309906S

£249.99 Inc VAT (20%)


Description

Hayfield Table Lamp Matt Antique Brass Plate, Green Velvet Shade | Description: Luxurious, sophisticated table light with understated metalwork in a classic matt antique brass plated finish. Complemented by a rich green velvet shade supported directly on the metalwork creating a calm clean line aesthetic. | Features: Finish: Matt Antique Brass Plate & Green Velvet, Material: Steel & fabric Height (cm) : 59.00, Diameter (cm) : 37.00, Lamp Type: E27, Number of Lights: 3, IP Rating: IP20, Switch: Inline switch, Bulb Included: No, Wattage (max) : 10W, Weight (kg) : 5.20

See full description
Specifications for Hayfield Table Lamp Matt Antique Brass Plate, Green Velvet Shade
  • Maximum Wattage
    10W
  • Lamp Type
    E27
  • Weight
    5.2kg
  • Colour
    Green
  • Material
    Steel & Fabric
  • Product Type
    Table Lamp
  • Switch
    Inline
  • Height
    59.0cm
  • Number of Lights
    3
  • Bulb Included
    No
  • IP Rating
    IP20
  • Diameter
    37.0cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome