Highclere 1 Light Table Lamp Antique Brass Plate, Vintage White Fabric

Order Code: ZT3312172S

£81.99 Inc VAT (20%)


Description

Highclere 1 Light Table Lamp Antique Brass Plate, Vintage White Fabric | Description: The ideal classic table light, elegant in form and finished in antique brass plating, featuring a refined vintage white fabric shade with reflective brushed metallic inner.
Position either side of bedsides, on console tables or in lounge areas, this statement light is the ultimate timeless addition to traditional, classic or modern interiors. | Features: Finish: Antique Brass Plate, Vintage White Fabric, Material: Steel, Fabric, IP Rating: IP20, Height: 44.7cm, Diameter: 25cm, Lamp Type: E14, No. of Lamps: 1, Bulb Included: No, Dimmable: Non-Dimmable, Weight: 0.73kg, Wattage (max) : 7W, Switched: Inline switch

See full description
Specifications for Highclere 1 Light Table Lamp Antique Brass Plate, Vintage White Fabric
  • No. of Lamps
    1
  • Maximum Wattage
    7W
  • Bulb Included
    No
  • Lamp Type
    E14
  • Height
    44.7cm
  • Dimmable
    Non-Dimmable
  • Product Type
    Table Lamp
  • Diameter
    25cm
  • Colour
    Antique Brass
    Vintage White
  • IP Rating
    IP20
  • Weight
    0.73kg
  • Material
    Steel, Fabric
  • Activation
    Inline switch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome