Highclere 1 Light Table Lamp Brushed Chrome Plate, Natural Linen

Order Code: ZT3311268S

£109.99 Inc VAT (20%)


Description

Highclere 1 Light Table Lamp Brushed Chrome Plate, Natural Linen | Description: The ideal classic table light, elegant in form and finished in brushed chrome plating, featuring a refined natural linen fabric shade with reflective brushed metallic inner.
Position either side of bedsides, on console tables or in lounge areas, this statement light is the ultimate timeless addition to traditional, classic or modern interiors. | Features: Finish: Brushed Chrome Plate, Natural Linen, Material: Steel, Fabric, IP Rating: IP20, Height: 44.7cm, Diameter: 25cm, Lamp Type: E14, No. of Lamps: 1, Bulb Included: No, Dimmable: Non-Dimmable, Weight: 0.73kg, Wattage (max) : 7W, Switched: Inline switch

See full description
Specifications for Highclere 1 Light Table Lamp Brushed Chrome Plate, Natural Linen
  • Product Type
    Table Lamp
  • Maximum Wattage
    7W
  • Height
    44.7cm
  • Material
    Steel, Fabric
  • No. of Lamps
    1
  • IP Rating
    IP20
  • Dimmable
    Non-Dimmable
  • Diameter
    25cm
  • Weight
    0.73kg
  • Bulb Included
    No
  • Lamp Type
    E14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome