Hive Black/Gold Leaf 3 Light Led Table Lamp 2700K

Order Code: ZT3310387S

£239.99 Inc VAT (20%)


Description

Hive Black/Gold Leaf 3 Light LED Table Lamp 2700K | Features: Finish: Matt Black, Gold, Polished Brass | Material: Mild Steel, Aliminium | IP Rating: IP20 | Height: 43.5cm | Length: 32cm | Width: 32cm | Lamp Type: Integrated LED | No. of Lamps: 3 | Dimmable: Yes | Kelvin: 2700K (Very warm white) | Lumens: 467Lm | Weight: 3.17kg | Wattage (max) : 13.7W | Switched: Gold Push On/Off Dimmer Switch On Base

See full description
Specifications for Hive Black/Gold Leaf 3 Light Led Table Lamp 2700K
  • Dimmable
    Yes
  • Colour Temperature
    2700K (Very warm white)
  • Colour
    Black/Gold
  • IP Rating
    IP20
  • Height
    43.5cm
  • Product Type
    Table Lamp
  • Material
    Mild Steel, Aluminium
  • Number of Lamps
    3
  • Lamp Type
    Integrated LED
  • Lumens
    467Lm
  • Maximum Wattage
    13.7W
  • Weight
    3.17kg
  • Length
    32cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome