Hoop Complete Table Lamp, Brushed Brass, Nickel, Copper Plate

Order Code: ZT3311738S

£82.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£82.990%
5 +£78.016%


Description

Hoop Complete Table Lamp, Brushed Brass, Nickel, Copper Plate | Description: The perfect 'must have' table light, bang on-trend with a fun contemporary aesthetic, easily placeable in today's modern homes. Pair with LED filament lamp to complete the look. | Features: Finish: Brushed Brass, Nickel, Copper, Material: Steel, IP Rating: IP20, Height: 25cm, Width: 25cm, Depth: 10cm, Lamp Type: E27, No. of Lamps: 1, Bulb Included: No, Dimmable: No, Weight: 1.2, Wattage (max) : 10W LED, Switched: Inline switch

See full description
Specifications for Hoop Complete Table Lamp, Brushed Brass, Nickel, Copper Plate
  • No. of Lamps
    1
  • Depth
    10cm
  • Product Type
    Table Lamp
  • Switch
    Inline
  • Wattage
    10W
  • Material
    Steel
  • Lamp Type
    E27
  • IP Rating
    IP20
  • Bulb Included
    No
  • Maximum Wattage
    10W LED
  • Height
    25cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome