Ilsa 1 Light Table Light Grey Black Painted Glass & Matt Nickel Plate, E27

Order Code: ZT3311814S

£219.99 Inc VAT (20%)


Description

Ilsa 1 Light Table Light Grey Black Painted Glass & Matt Nickel Plate, E27 | Description: An elegantly shaped black glass table lamp with grey speckled details, perfectly partnered with a mink faux silk tapered shade. | Features: Finish: Grey Black Painted Glass, Material: Glass, IP Rating: IP20, Height (cm) : 59, Diameter (cm) : 40, No. of Lights: 1, Lamp Type: E27, Switched: Inline switch, Dimmable: No, Wattage (max) : 40, Weight (kg) : 2.118, Class: Class 2

See full description
Specifications for Ilsa 1 Light Table Light Grey Black Painted Glass & Matt Nickel Plate, E27
  • Wattage
    40
  • IP Rating
    IP20
  • Lamp Type
    E27
  • Number of Lights
    1
  • Colour
    Grey Black
  • Diameter
    40cm
  • Dimmable
    No
  • Activation
    Inline switch
  • Height
    59cm
  • Weight
    2.12kg
  • Maximum Wattage
    40W
  • Class
    Class 2
  • Product Type
    Table Lamp
  • Material
    Glass
  • Finish
    Grey Black Painted Glass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome