Industrial and Retro Table Lamp Black Matte 1 Light GU10

Order Code: ZT5249134S

£109.99 Inc VAT (20%)


Description

Industrial And Retro Table Lamp Black Matt 1 Light GU10 | Features: Finish: Black Matt | Material: Metal | IP Rating: IP20 | Height (cm) : 9 | Length (cm) : 15 | Width (cm) : 41.8 | Diameter (cm) : 9 | Lamp Type: GU10 | No. of Lamps: 1 | Wattage: 35W | Bulb Included: No

Specifications for Industrial and Retro Table Lamp Black Matte 1 Light GU10
  • Lamp Type
    GU10
  • Number of Lamps
    1
  • Length
    15cm
  • Width
    41.8cm
  • Height
    9cm
  • IP Rating
    IP20
  • Product Type
    Table Lamp
  • Finish
    Black Matt
  • Wattage
    35W
  • Colour
    Black
  • Bulb Included
    No
  • Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome