Industrial and Retro Table Lamp Black Matte 1 Light with Cognac Shade E14

Order Code: ZT5249196S

£109.99 Inc VAT (20%)


Description

Industrial And Retro Table Lamp Black Matt 1 Light with Cognac Shade E14 | Features: Finish: Black Matt | Shade Finish: Cognac | Material: Steel Glass | IP Rating: IP20 | Height (cm) : 38 | Diameter (cm) : 28 | Lamp Type: E14 | No. of Lamps: 1 | Wattage: 40W | Bulb Included: No

Specifications for Industrial and Retro Table Lamp Black Matte 1 Light with Cognac Shade E14
  • Material
    Glass
    Steel
  • Height
    38cm
  • Shade Finish
    Cognac
  • Lamp Type
    E14
  • Product Type
    Table Lamp
  • IP Rating
    IP20
  • Bulb Included
    No
  • Diameter
    28cm
  • Finish
    Black Matt
  • Number of Lamps
    1
  • Wattage
    40W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome