Integrated Led Magnifying Table Light White

Order Code: ZT3309896S

£129.99 Inc VAT (20%)


Description

Integrated LED Magnifying Table Light White | Description: Terrific for detailed work the Integrated LED Magnifying Table Light is finished in White to make it easy to coordinate with your current decorating style. It has an adjustable lamp head and a cover to keep the dust off. Perfect for a desk or side table for task lighting. | Features: Finish: White, IP Rating: IP20, Height (cm) : 38, Lamp Type: LED, Wattage (max) : 6, Weight (kg) : 2.24, Bulb Included: Yes

See full description
Specifications for Integrated Led Magnifying Table Light White
  • Finish
    White
  • Maximum Wattage
    6W
  • IP Rating
    IP20
  • Lamp Type
    LED
  • Height
    38cm
  • Product Type
    Magnifying Table Light
  • Bulb Included
    Yes
  • Weight
    2.24kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome