Josette 1 Light Medium Table Lamp Dark Bronze, Tiffany Glass, E27

Order Code: ZT3311784S

£429.99 Inc VAT (20%)


Description

Josette 1 Light Medium Table Lamp Dark Bronze, Tiffany Glass, E27 | Description: The Tiffany table light features brightly coloured flowers in oranges and yellows, highlighted with greens and blues. Teamed with a dark bronze effect fitting and compatible with LED lamps, matching items available. | Features: Finish: Dark Bronze, Tiffany glass, IP Rating: IP20, Height (cm) : 50, Diameter (cm) : 35, No. of Lights: 1, Lamp Type: E27, Bulb: Incandescent, Wattage (max) : 60, Bulb Included: No

See full description
Specifications for Josette 1 Light Medium Table Lamp Dark Bronze, Tiffany Glass, E27
  • Wattage
    60
  • Bulb Type
    Incandescent
  • Maximum Wattage
    60W
  • Number of Lights
    1
  • Diameter
    35cm
  • Finish
    Dark Bronze
  • Height
    50cm
  • IP Rating
    IP20
  • Product Type
    Table Lamp
  • Bulb Included
    No
  • Lamp Type
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome