Joss 1 Light Table Light Dark Grey Wash Wood (Base Only), E27

Order Code: ZT3312487S

£179.99 Inc VAT (20%)


Description

Joss 1 Light Table Light Dark Grey Wash Wood (Base only) , E27 | Description: A dark grey wash wooden table lamp base for relaxed interiors. Partner with a natural looking shade to complete the look or match to other interior accent colours. | Features: Finish: Dark Grey Wash Wood, Material: Wood, IP Rating: IP20, Height (cm) : 50, Diameter (cm) : 17.8, No. of Lights: 1, Lamp Type: E27, Switched: In-line switch, Dimmable: No, Wattage (max) : 40, Weight (kg) : 3.85, Class: Class 2

See full description
Specifications for Joss 1 Light Table Light Dark Grey Wash Wood (Base Only), E27
  • No. of Lights
    1
  • Class
    Class 2
  • Product Type
    Table Lamp Base
  • Height
    50cm
  • Weight
    3.85kg
  • Activation
    In-line switch
  • Material
    Wood
  • IP Rating
    IP20
  • Lamp Type
    E27
  • Maximum Wattage
    40W
  • Diameter
    17.8cm
  • Finish
    Dark Grey Wash Wood
  • Wattage
    40
  • Dimmable
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome