Karin Table Lamp with Round Shade White Brass Steel

Order Code: ZT5363826S

£159.99 Inc VAT (20%)


Description

Karin Table Lamp With Round Shade White Brass Steel | Features: Finish: White Brass Steel | Material: Lampshade Brass Steel | IP Rating: IP20 | Height: 44cm | Width: 25cm | Depth: 25cm | Lamp Type: E27 | No. of Lamps: 1 | Weight: 1.35kg | Wattage (max) : 15W

Specifications for Karin Table Lamp with Round Shade White Brass Steel
  • Height
    44cm
  • Finish
    White Brass Steel
  • Weight
    1.35kg
  • Material
    Lampshade Brass Steel
  • Wattage
    15W
  • Colour
    White
  • Width
    25cm
  • No. of Lamps
    1
  • Product Type
    Table Lamp
  • Lamp Type
    E27
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome