Knighton Modern Classic Twin Light Table Lamp Clear Ribbed Prism Base with White Fabric Shade

Order Code: ZT3312014S

£139.99 Inc VAT (20%)


Description

Knighton Modern Classic Twin Light Table Lamp Clear Ribbed Prism Base with White Fabric Shade | Description: Twin lit table lamp with both top and base lighting up to create a warm glow for ultimate relaxation. ⁠Modern classic style with clear prism glass lamp base and vintage white fabric shade. Inline on/off switch with clear flex perfect for use with E27/E14 LED lamps. | Features: Finish: Clear Textured Glass & Vintage White Fabric, Material: Glass & Fabric & Steel Height (cm) : 46.20, Diameter (cm) : 35.50, Lamp Type: E27, Number of Lights: 1, IP Rating: IP20, Dimmable: Non-dimmable, Switch: Inline switch, Bulb Included: No, Wattage (max) : 10W, Weight (kg) : 1.77

See full description
Specifications for Knighton Modern Classic Twin Light Table Lamp Clear Ribbed Prism Base with White Fabric Shade
  • Switch
    Inline switch
  • Height
    46.2cm
  • Material
    Glass & Fabric & Steel
  • Bulb Included
    No
  • Product Type
    Twin Light Table Lamp
  • IP Rating
    IP20
  • Lamp Type
    E27
  • Number of Lights
    1
  • Maximum Wattage
    10W
  • Dimmable
    Non-dimmable
  • Weight
    1.77kg
  • Diameter
    35.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome