Lafitte 1 Light Table Lamp Silver, E27

Order Code: ZT3325266S

£209.99 Inc VAT (20%)


Description

Lafitte 1 Light Table Lamp Silver, E27 | Description: This table lamp is available in gold or silver finishes, giving you the freedom of choice. The fittings have a classic, old-fashioned design which will influence its surroundings and match any traditional style room. The cage-like steel body gives the fitting a certain transparency which softens the feel of the table lamp and provides a unique ambiance. Includes a white linen tapered drum shade. | Features: Finish: Silver, Material: Steel, IP Rating: IP20, Height (cm) : 70, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 100, Bulb Included: No, Energy Efficiency: A - E

See full description
Specifications for Lafitte 1 Light Table Lamp Silver, E27
  • Bulb Included
    No
  • Energy Efficiency
    A - E
  • IP Rating
    IP20
  • Number of Lights
    1
  • Material
    Steel
  • Wattage
    100
  • Product Type
    Table Lamp
  • Finish
    Silver
  • Maximum Wattage
    100W
  • Height
    70cm
  • Lamp Type
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome