Largo Task Table Lamp Satin Black, Aged Brass Paint

Order Code: ZT3309661S

£239.99 Inc VAT (20%)


Description

Largo Task Table Lamp Satin Black, Aged Brass Paint | Description: The Largo is a striking and imposing task lamp, finished in aged satin brass and satin black paint. The mid-century design brought up to date and artfully finished with adjustable head and flex detailing. | Features: Finish: Satin Black & Aged Brass Paint, Material: Steel & Aluminium Alloy Height (cm) : 63.00, Width (cm) : 36.00, Diameter (cm) : 20.00, Lamp Type: E14, Number of Lights: 1, IP Rating: IP20, Switch: Inline switch, Bulb Included: No, Wattage (max) : 7W, Weight (kg) : 3.44

See full description
Specifications for Largo Task Table Lamp Satin Black, Aged Brass Paint
  • Weight
    3.44kg
  • IP Rating
    IP20
  • Height
    63.0cm
  • Diameter
    20.0cm
  • Switch
    Inline switch
  • Lamp Type
    E14
  • Number of Lights
    1
  • Product Type
    Task Table Lamp
  • Maximum Wattage
    7W
  • Material
    Steel & Aluminium Alloy
  • Bulb Included
    No
  • Width
    36.0cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome