LED Desk Lamp, STRATO, 10 W, White

Order Code: ZT2735862S

£319.99 Inc VAT (20%)


Description

LED desk lamp, STRATO, 10 W, white. Supplied = assembled. Product type = table lights. Lamp base = pedestal base. Energy efficiency class for each light source = F (spectrum A to G) Energy consumption = 0.014 kWh/1000h. Bulb = LED. Power = 10 watt. Luminous colour = neutral white, daylight white, warm white. Colour temperature = 2800 - 5500 K. Colour reproduction index = 80. Max. brightness = 1500 lux. Luminous flux = 554 lumen. Mains voltage = 100 - 240 V. Mains cable = 1.52 m. Service life = 35000 hrs. Colour = white. Feature = dimmable. Light head = tilting. Activation = touch sensor. Material = ABS plastic, PS. Overall height = 750 mm. Overall width = 190 mm. Overall length = 390 mm. Arm length = 700 mm. 5 dimming levels. Digital display with date, time and room temperature. Stable and durable swivel hinges made of stainless steel for angle adjustment (180 degrees at bottom/180 degrees at top) Consumption 14 W/h when USB port is used, otherwise 10 W/h, in standby 0.49 W/h. Collapsible desk lamp with base. Pressure sensitive surface for smart operation. Bright LEDs, long service life, environmentally friendly and energy saving. Frosted light cover for optimum eye protection. LEDs rated for 35000+ hours. Light directs our life. It gives us energy and its spectral diversity influences our perception, our daily routine and everything around us. Soft light to protect eyes The use of innovative LED units creates an indirect light to prevent dazzling. The light is aligned vertically to illuminate the workplace softly and brightly. Innovative magnetoplan Lumos LED desk lamps in glossy white allow you to create your very own light atmospheres with variously adjustable light colours. Relax in warm, yellowish orange pleasant light, get the best possible colour rendition with natural daylight or enjoy stimulating, alertness boosting lighting conditions with cool, functional daylight. 3 colour temperature modes: - Cold light (work and learning mode) 5000 - 5500 Kelvin. - Warm light (relaxation mode) 2800 - 3300 Kelvin. - Natural light (reading mode) 4000 - 4500 Kelvin. Dimensions: Open 190 x 190 x 735 mm. Closed 190 x 190 x 435 mm.

See full description
Specifications for LED Desk Lamp, STRATO, 10 W, White
  • Material
    ABS Plastic, PS
  • Power
    10 Watt
  • Product Type
    Table Lights
  • Overall Height
    750mm
  • Supplied
    Assembled
  • Colour
    White
  • Colour Temperature
    2800 - 5500 K
  • Mains Voltage
    100 - 240V
  • Mains Cable Length (m)
    1.52m
  • Bulb Type
    LED
  • Luminous Flux
    554Lumens
  • Overall Length
    390mm
  • Light Head
    Tilting
  • Arm Length
    700mm
  • Overall Width
    190mm
  • Activation
    Touch Sensor
  • Lamp Base
    Pedestal Base
  • Luminous Colour
    Multiple
  • Features
    Dimmable
  • Colour Reproduction Index
    80
  • Lamp Life
    35000hours
  • Energy Consumption
    0.014 kWh/1000h
  • Brightness
    1500 Lux

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome