LED Desk Lamp, TROPO, 7 W, White

Order Code: ZT2735887S

£179.99 Inc VAT (20%)


Description

LED desk lamp, TROPO, 7 W, white. Supplied = assembled. Product type = table lights. Lamp base = pedestal base. Energy efficiency class for each light source = F (spectrum A to G) Energy consumption = 0.005 kWh/1000h. Bulb = LED. Power = 4 watt. Luminous colour = neutral white, daylight white, warm white. Colour temperature = 2800 - 5500 K. Colour reproduction index = 70. Max. brightness = 1000 lux. Luminous flux = 201 lumen. Mains voltage = 100 - 240 V. Mains cable = 1.52 m. Service life = 35000 hrs. Colour = white. Feature = dimmable. Light head = tilting. Activation = touch sensor. Material = ABS plastic, PS. Overall height = 690 mm. Overall width = 145 mm. Overall length = 450 mm. Arm length = 515 mm. 5 dimming levels. Stable and durable swivel hinges made of stainless steel for angle adjustment (90 degrees at bottom/180 degrees at top) Collapsible desk lamp with base. Pressure sensitive surface for smart operation. Bright LEDs, long service life, environmentally friendly and energy saving. Frosted light cover for optimum eye protection. LEDs rated for 35000+ hours. Light directs our life. It gives us energy and its spectral diversity influences our perception, our daily routine and everything around us. Soft light to protect eyes The use of innovative LED units creates an indirect light to prevent dazzling. The light is aligned vertically to illuminate the workplace softly and brightly. Innovative magnetoplan Lumos LED desk lamps in glossy white allow you to create your very own light atmospheres with variously adjustable light colours. Relax in warm, yellowish orange pleasant light, get the best possible colour rendition with natural daylight or enjoy stimulating, alertness boosting lighting conditions with cool, functional daylight. 3 colour temperature modes: - Cold light (work and learning mode) 5000 - 5500 Kelvin. - Warm light (relaxation mode) 2800 - 3300 Kelvin. - Natural light (reading mode) 4000 - 4500 Kelvin. Dimensions: Open 150 x 150 x 545 mm. Closed 150 x 150 x 335 mm.

See full description
Specifications for LED Desk Lamp, TROPO, 7 W, White
  • Material
    ABS Plastic, PS
  • Colour
    White
  • Supplied
    Assembled
  • Power
    4 Watt
  • Overall Height
    690mm
  • Product Type
    Table Lights
  • Colour Temperature
    2800 - 5500 K
  • Mains Voltage
    100 - 240V
  • Luminous Colour
    Multiple
  • Lamp Life
    35000hours
  • Lamp Base
    Pedestal Base
  • Light Head
    Tilting
  • Features
    Dimmable
  • Energy Consumption
    0.005 kWh/1000h
  • Colour Reproduction Index
    70
  • Overall Width
    145mm
  • Mains Cable Length (m)
    1.52m
  • Bulb Type
    LED
  • Arm Length
    515mm
  • Brightness
    1000 Lux
  • Luminous Flux
    201Lumens
  • Overall Length
    450mm
  • Activation
    Touch Sensor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome