Lessina Base & Shade Table Lamp, Bright Nickel Plate, Glass, Vintage White Fabric

Order Code: ZT3312041S

£129.99 Inc VAT (20%)


Description

Lessina Base & Shade Table Lamp, Bright Nickel Plate, Glass, Vintage White Fabric | Description: Beautifully simple table light with a clear glass base, vintage white faux silk shade and a bright nickel. Dimmable via a clever 3 stage touch dimmer. Available in large and small size perfect for creating ambience in a bedroom or living room. | Features: Finish: Bright Nickel, Clear Glass, Vintage White Fabric, Material: Fabric, Steel, Glass, IP Rating: IP20, Height: 44cm, Diameter: 28cm, Lamp Type: E27, No. of Lamps: 1, Bulb Included: No, Dimmable: Dimmer included, Weight: 1.15, Wattage (max) : 10W LED, Switched: Touch 3 stage dimmer switch

See full description
Specifications for Lessina Base & Shade Table Lamp, Bright Nickel Plate, Glass, Vintage White Fabric
  • Dimmable
    Dimmer included
  • Product Type
    Table Lamp
  • Maximum Wattage
    10W LED
  • Bulb Included
    No
  • IP Rating
    IP20
  • Lamp Type
    E27
  • Diameter
    28cm
  • Height
    44cm
  • No. of Lamps
    1
  • Finish
    Bright Nickel
  • Weight
    1.15
  • Material
    Fabric, Steel, Glass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome