Luctra Table Lite Desk Lamp - Black

Order Code: ZT5364102S

£249.99 Inc VAT (20%)


Description

Experience the new benchmark in lighting with the LUCTRA TABLE LITE, an LED lamp that combines biologically effective light with cutting-edge gesture control. Designed to support your circadian rhythm and internal clock, it offers optimal colour temperature and light intensity, mimicking daylight for healthy hormone production and mental well-being.<br><br>The intuitive three-dimensional gesture control allows effortless adjustment of light intensity and colour, ensuring uniform workplace illumination and realistic colour rendering. The light intensity is steplessly adjustable, and the colour temperature can be set in five steps between 2, 700 and 6, 500 Kelvin.<br><br>The rotatable circular light head provides perfect lighting for any activity, and the high-grade aluminium body ensures a premium feel and maximum durability.<br><br>Assembly is simple with included instructions.<br><br>Awards:<br><br>Red Dot 2024 Winner<br>UX Design Awards 2024 Nominee<br><br>Specifications:<br><br>Colour temperature: Adjustable in 5 steps between 2, 700K and 6, 500K<br>LED lifespan: Over 50, 000 hours<br>Cable length: 1.5 metres<br>Base: Stable steel weighting<br>Body: High-quality aluminium<br>Connection: Universal USB-C<br><br>Designed in Germany and built to last

See full description
Specifications for Luctra Table Lite Desk Lamp - Black
  • Colour
    Black
  • Weight
    2.57kg
  • Colour Temperature
    2, 700-6, 500K
  • Product Type
    Desk Lamps
  • Lamp Life
    50, 000 Hours
  • Cable Length
    1.5m
  • Base Type
    Weighted Base

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome