Lyra & Cici 1 Light Table Lamp Clear Textured Glass, Ivory Linen Mix Fabric

Lyra & Cici 1 Light Table Lamp Clear Textured Glass, Ivory Linen Mix Fabric

Order Code: ZT3312401S

£109.99 Inc VAT (20%)


Description

Lyra & Cici 1 Light Table Lamp Clear Textured Glass, Ivory Linen Mix Fabric | Description: The ideal addition to relaxed classic and traditional interiors. This glass table light features a textured 'hammered' effect with matt black metal details, natural fabric flex and a ivory fabric shade. | Features: Finish: Clear Textured Glass, Ivory Linen Mix Fabric, Material: Glass, Fabric, Steel, IP Rating: IP20, Height: 42.8cm, Diameter: 26cm, Lamp Type: E14, No. of Lamps: 1, Bulb Included: No, Dimmable: Non-Dimmable, Weight: 1.39kg, Wattage (max) : 7W, Switched: Inline switch

See full description
Specifications for Lyra & Cici 1 Light Table Lamp Clear Textured Glass, Ivory Linen Mix Fabric
  • Diameter
    26cm
  • Product Type
    Table Lamp
  • Switch
    Inline
  • Height
    42.8cm
  • No. of Lamps
    1
  • Dimmable
    Non-Dimmable
  • Bulb Included
    No
  • Lamp Type
    E14
  • Material
    Glass, Fabric, Steel
  • Weight
    1.39kg
  • IP Rating
    IP20
  • Maximum Wattage
    7W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome