Mathias Complete Table Lamp, Dark Bamboo, Plywood with Matt Black Paint

Order Code: ZT3311458S

£73.99 Inc VAT (20%)


Description

Mathias Complete Table Lamp, Dark Bamboo, Plywood With Matt Black Paint | Description: A simple and stylish table light inspired by nature, with sustainably sourced dark bamboo table light. Finished with matt black paint and dark wood detailing. | Features: Finish: Dark Bamboo, Plywood With Matt Black Paint, Material: Steel, Bamboo, Wood, IP Rating: IP20, Height: 27cm, Diameter: 22.5cm, Lamp Type: E27, No. of Lamps: 1, Bulb Included: No, Dimmable: No, Weight: 0.92, Wattage (max) : 10W LED, Switched: Inline switch

See full description
Specifications for Mathias Complete Table Lamp, Dark Bamboo, Plywood with Matt Black Paint
  • Maximum Wattage
    10W LED
  • Bulb Included
    No
  • Weight
    0.92
  • IP Rating
    IP20
  • Diameter
    22.5cm
  • No. of Lamps
    1
  • Lamp Type
    E27
  • Material
    Steel, Bamboo, Wood
  • Height
    27cm
  • Activation
    Inline switch
  • Product Type
    Table Lamp
  • Colour
    Dark Bamboo, Matt Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome