Mayfield Table Lamp Dark Antique Bronze Effect Plate & Textured Matt Black Paint 1 Light IP20 - E27

Order Code: ZT3310835S

£159.99 Inc VAT (20%)


Description

Mayfield Table Lamp Dark Antique Bronze Effect Plate & Textured Matt Black Paint 1 Light IP20 - E27 | Description: Get that on-trend Industrial style with this task lamp, finished in a smart dark bronze and matt black finish. Perfect for use with LED lamps, featuring an easy accessible on/off switch with knurled detailing. | Features: Finish: Dark Antique Bronze Effect Plate & Textured Matt Black Paint, Material: Steel, IP Rating: IP20, Height (cm) : 58.5, Width (cm) : 16, Depth (cm) : 29, Lamp Type: E27, No. of Lamps: 1, Switched: Rotary switch, Wattage: 40W, Bulb Included: No, Non-dimmable, Lumens (L) : 400, Weight (kg) : 2.07

See full description
Specifications for Mayfield Table Lamp Dark Antique Bronze Effect Plate & Textured Matt Black Paint 1 Light IP20 - E27
  • Width
    16cm
  • Dimmable
    Non-dimmable
  • IP Rating
    IP20
  • Lamp Type
    E27
  • Height
    58.5cm
  • Lumens
    400
  • Material
    Steel
  • Activation
    Rotary switch
  • Bulb Included
    No
  • Product Type
    Table Lamp
  • Wattage
    40W
  • Weight
    2.07kg
  • No. of Lamps
    1
  • Depth
    29cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome