Mayfield Task Table Lamp Matt Antique Brass Plate, Matt Black

Order Code: ZT3309684S

£149.99 Inc VAT (20%)


Description

Mayfield Task Table Lamp Matt Antique Brass Plate, Matt Black | Description: Get that on-trend Industrial style with the Mayfield task lamp, finished in a smart matt antique brass and matt black finish. Perfect for use with LED lamps, featuring an easy accessible on/off switch with knurled detailing. | Features: Finish: Matt Antique Brass Plate & Matt Black, Material: Steel Height (cm) : 58.50, Width (cm) : 16.00, Depth (cm) : 26.50, Lamp Type: E27, Number of Lights: 2, IP Rating: IP20, Switch: Rotary switch, Bulb Included: No, Wattage (max) : 10W, Weight (kg) : 1.94

See full description
Specifications for Mayfield Task Table Lamp Matt Antique Brass Plate, Matt Black
  • Weight
    1.94kg
  • Width
    16.0cm
  • IP Rating
    IP20
  • Product Type
    Task Table Lamp
  • Height
    58.5cm
  • Maximum Wattage
    10W
  • Number of Lights
    2
  • Bulb Included
    No
  • Material
    Steel
  • Switch
    Rotary switch
  • Lamp Type
    E27
  • Depth
    26.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome