Milne Table Lamp Polished Nickel - QN-MILNE-TL-AUB

Order Code: ZT4905293S

£339.99 Inc VAT (20%)
£359.995.5% off


Description

Milne Table Lamp Polished Nickel | Description: Undulating blown clear glass table lamp fitted with Polished Nickel metalwork. Features a 4-way switch to light both the shade and base. Complete with an Aubergine textured satin shade handcrafted in the UK. | Features: Finish: Metalwork Polished Nickel Material: Glass Height: 64.30 Diameter: 41cm Lamp Type: E27 Number of Lights: 1 IP Rating: IP20 Kelvin: 3000K Lumens: 620lm Dimmable: Not Dimmable Bulb Included: Yes Wattage (max) : 60W Weight (kg) : 4.41

See full description
Specifications for Milne Table Lamp Polished Nickel - QN-MILNE-TL-AUB
  • Number of Lights
    1
  • Height
    64.3
  • Product Type
    Table Lamp
  • Dimmable
    Not Dimmable
  • Diameter
    41cm
  • Maximum Wattage
    60W
  • Finish
    Polished Nickel
  • Colour Temperature
    3000K
  • Lamp Type
    E27
  • Lumens
    620lm
  • Material
    Glass
  • Weight
    4.41kg
  • Bulb Included
    Yes
  • IP Rating
    IP20