Milo Table Lamp with Round Shade Aged Brass White Grey Brass

Order Code: ZT3948988S

£199.99 Inc VAT (20%)


Description

Milo Table Lamp with Round Shade, Aged Brass, White, Grey, Brass | Features: Finish: Aged Brass | Material: Ceramic and Steel Base. Fabric Shade | Height: 69cm | Diameter: 36cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Weight: 5.1kg | Wattage (max) : 60W | Switched: Switch on Cable

Specifications for Milo Table Lamp with Round Shade Aged Brass White Grey Brass
  • Product Type
    Table Lamp
  • Diameter
    36cm
  • Lamp Type
    E27
  • Maximum Wattage
    60W
  • Finish
    Aged Brass
  • Material
    Ceramic and Steel Base
    Fabric Shade
  • Colour
    Aged Brass
    White
    Grey
  • Activation
    Switch on Cable
  • Number of Lamps
    1
  • Height
    69cm
  • Bulb Included
    No