Model 8 Deco 2-Light Globe Table Lamp Black

Order Code: ZT3593071S

£259.99 Inc VAT (20%)


Description

Model 8 Deco 2-Light Globe Table Lamp Black Descriptio Metallic table lamp with black finish and two lights with a matt white glass shade. The round base of the lamp measures 12 cm. The total height is 55 cm. Bulbs not included. Features Finish: Black Material: Metal and moulded glass. IP Rating: IP20 Dimensions: Diameter: 120 x 550mm No. of Lamps: 2

Specifications for Model 8 Deco 2-Light Globe Table Lamp Black
  • Product Type
    Table Lamp
  • IP Rating
    IP20
  • Finish
    Black
  • Material
    Metal and moulded glass
  • Number of Lights
    2