Muni Complete Table Lamp, Gold Effect Plate With, Gold Glass

Order Code: ZT3312118S

£199.99 Inc VAT (20%)


Description

Muni Complete Table Lamp, Gold Effect Plate With, Gold Glass | Description: A striking LED table lamp with a gold effect plated finish with a mix of clear and gold spheres suspended at various heights within the integrated LED outer rings, creating a stunning modern design. | Features: Finish: Gold Effect, Gold Glass, Material: Steel, Glass, IP Rating: IP20, Height: 32.5cm, Diameter: 28cm, Lamp Type: Integrated LED, No. of Lamps: 1, Bulb Included: Yes, Dimmable: Non-dimmable, Weight: 1.25, Wattage (max) : 6.89W LED, Switched: Inline switch

See full description
Specifications for Muni Complete Table Lamp, Gold Effect Plate With, Gold Glass
  • Wattage
    6.89W
  • No. of Lamps
    1
  • Bulb Included
    Yes
  • IP Rating
    IP20
  • Colour
    Gold
  • Weight
    1.25
  • Height
    32.5cm
  • Dimmable
    Non-dimmable
  • Lamp Type
    Integrated LED
  • Maximum Wattage
    6.89W LED
  • Product Type
    Table Lamp
  • Diameter
    28cm
  • Material
    Steel
    Glass
  • Finish
    Gold Effect

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome