Murford Table Lamp Clear Acrylic, White Tc Fabric, E14

Order Code: ZT3311351S

£79.99 Inc VAT (20%)


Description

Murford Table Lamp Clear Acrylic, White Tc Fabric, E14 | Description: This table lamp has a polished chrome finish and a stem made up of stacked acrylic cubes with a cream fabric shade. Suitable for use with LED lamps and supplied with inline switch | Features: Finish: Clear Acrylic, White Tc Fabric, Material: Acrylic, Fabric, Steel, IP Rating: IP20, Height (cm) : 43.5, Lamp Type: E14, Bulb: Candle, Wattage (max) : 40, Class: 2 (Double Insulated) , Bulb Included: No

See full description
Specifications for Murford Table Lamp Clear Acrylic, White Tc Fabric, E14
  • Product Type
    Table Lamp
  • Bulb Included
    No
  • Maximum Wattage
    40W
  • Colour
    Clear Acrylic, White
  • IP Rating
    IP20
  • Lamp Type
    E14
  • Wattage
    40
  • Material
    Acrylic, Fabric, Steel
  • Class
    2 (Double Insulated)
  • Height
    43.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome