Nevada 2 Light Medium Table Lamp Dark Bronze, Tiffany Glass, E27

Order Code: ZT3312011S

£329.99 Inc VAT (20%)


Description

Nevada 2 Light Medium Table Lamp Dark Bronze, Tiffany Glass, E27 | Description: This table light is a simple art deco design inspired by the heat and golden sands of the desert. Compatible with LED lamps, matching items available. | Features: Finish: Tiffany glass, Dark Bronze, IP Rating: IP20, Height (cm) : 55, Length (cm) : 35, Width (cm) : 35, No. of Lights: 2, Lamp Type: E27, Bulb: Incandescent, Wattage (max) : 60, Bulb Included: No

See full description
Specifications for Nevada 2 Light Medium Table Lamp Dark Bronze, Tiffany Glass, E27
  • Wattage
    60
  • Product Type
    Table Lamp
  • Height
    55cm
  • Maximum Wattage
    60W
  • Colour
    Dark Bronze
  • Lamp Type
    E27
  • IP Rating
    IP20
  • Number of Lights
    2
  • Length
    35cm
  • Bulb Included
    No
  • Bulb Type
    Incandescent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome