0
1
2
3
4

Nomad Two Head Desk Lamp White Ledtwin Bc

Order Code: ZT1542341S

£61.99 Inc VAT (20%)


Description

The stylish and modern Alba Nomad Desk Lamp adds the perfect lighting to any desk with two LED lamp heads, which can be adjusted to your needs. The lamp heads are movable and the light itself can be dimmed, white, yellow or daylight for the ideal level of lighting. It has built-in batteries that can be charged with the included USB cable.
Two adjustable 6W LED lamp heads allow light to be directed according to your needs
Choice of three light tones: White, Yellow and Natural
Touch control dimmer button allows control over light intensity
Timer: Automatically shuts off after 40 minutes
Cordless with built-in rechargeable battery
USB cable included
Wireless and mobile with integrated, rechargeable battery
Finish: White

See full description
Specifications for Nomad Two Head Desk Lamp White Ledtwin Bc
  • MFR Part No.
    ALB01591
  • Overall Height
    340mm
  • Overall Depth
    340mm
  • Overall Width
    170mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome