Oksana 2 Light Twin Table Lamp Polished Nickel Plate with Chocolate Shades, E14

Order Code: ZT3310119S

£539.99 Inc VAT (20%)


Description

Oksana 2 Light Twin Table Lamp Polished Nickel Plate with Chocolate Shades, E14 | Description: An elegant twin table lamp from the nickel range. Features faceted lead crystal droplets, a decorative double armed stem base and chocolate brown pleated shades with a polished nickel trim. Matching items available and compatible with LED lamps. | Features: Finish: Polished Nickel Plate, IP Rating: IP20, Height (cm) : 68, Width (cm) : 38, Depth (cm) : 19, No. of Lights: 2, Lamp Type: E14, Bulb: Incandescent, Wattage (max) : 40, Class: 2 (Double Insulated) , Bulb Included: No

See full description
Specifications for Oksana 2 Light Twin Table Lamp Polished Nickel Plate with Chocolate Shades, E14
  • Product Type
    Table Lamp
  • Lamp Type
    E14
  • Depth
    19cm
  • Height
    68cm
  • Bulb Type
    Incandescent
  • Width
    38cm
  • Shade Colour
    Chocolate
  • Finish
    Polished Nickel Plate
  • Wattage
    40
  • No. of Lights
    2
  • IP Rating
    IP20
  • Maximum Wattage
    40W
  • Bulb Included
    No
  • Class
    2 (Double Insulated)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome