Pomeroy 1 Light Table Lamp Western Bronze

Order Code: ZT4905408S

£299.99 Inc VAT (20%)
£309.993% off


Description

Pomeroy 1 Light Table Lamp Western Bronze | Features: Finish: Western Bronze | Material: Steel Art Glass | Height: 54.8cm | Width: 33cm | Projection: 38.1cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Weight: 5.4kg | Wattage (max) : 60W

Specifications for Pomeroy 1 Light Table Lamp Western Bronze
  • Bulb Included
    No
  • Weight
    5.4kg
  • Width
    33cm
  • Finish
    Western Bronze
  • Number of Lamps
    1
  • Maximum Wattage
    60W
  • Product Type
    Table Lamp
  • Projection
    38.1cm
  • Height
    54.8cm
  • Material
    Art Glass
    Steel
  • Lamp Type
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome