PowerMaster Black Flexi Style Indoor Desk Lamp

Order Code: ZT4945709S

£15.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.490%
5 - 9£14.874%
10 - 19£14.258%
20 +£13.6312%


Description

Powermaster Flexi Style Black Desk Lamp

With over 18 years of lighting experience, the PowerMaster brand offers peace of mind.

Recognized as a trusted brand.

Manufactured to the highest standards so you can trust in the quality.

See full description
Specifications for PowerMaster Black Flexi Style Indoor Desk Lamp
  • Arm Type
    Adjustable Arm
  • Base Type
    Weighted Base
  • Colour
    Black
  • Bulb Type
    LED or Halogen
  • Power
    40W
  • Type
    Desk Lamps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome