Provence Base Only Table Lamp, Blue Grey Glaze, Satin Nickel Plate

Order Code: ZT3311313S

£103.99 Inc VAT (20%)


Description

Provence Base Only Table Lamp, Blue Grey Glaze, Satin Nickel Plate | Features: Finish: Blue Grey Glaze, Satin Nickel | Material: Ceramic, Steel | IP Rating: IP20 | Height: 44.5cm | Diameter: 16.5cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Dimmable: No | Weight: 1.82 | Wattage (max) : 10W LED | Switched: Inline switch

See full description
Specifications for Provence Base Only Table Lamp, Blue Grey Glaze, Satin Nickel Plate
  • Activation
    Inline switch
  • Bulb Included
    No
  • Weight
    1.82
  • Product Type
    Table Lamp
  • No. of Lamps
    1
  • Material
    Ceramic, Steel
  • Height
    44.5cm
  • Maximum Wattage
    10W LED
  • Lamp Type
    E27
  • Diameter
    16.5cm
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome