Provence Element 1 Light Table Lamp Grey, Aged Brass, E27

Order Code: ZT3336915S

£179.99 Inc VAT (20%)


Description

Provence Element 1 Light Table Lamp Grey, Aged Brass, E27 | Description: The style of This is taken from French designs of the mid 1900s where they were commonly used to light tables in kitchens, cafes and bistros. The Element range is a more compact task lamp than the Table Lamp. Also introduced with the Element fitting is a metallic highlight with the following finish combinations: Black with polished brass; grey with aged brass and white with polished nickel. | Features: Finish: Grey, Aged Brass, Material: Metal, IP Rating: IP20, Height (cm) : 52.3, Diameter (cm) : 21, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 60, Weight (kg) : 2.8, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Provence Element 1 Light Table Lamp Grey, Aged Brass, E27
  • Maximum Wattage
    60
  • Weight
    2.8kg
  • Diameter
    21cm
  • IP Rating
    IP20
  • Lamp Type
    E27
  • Bulb Included
    No
  • Finish
    Grey, Aged Brass
  • Product Type
    Table Lamp
  • Class
    1 (Earthed)
  • Material
    Metal
  • No. of Lights
    1
  • Height
    52.3cm