Pure Vision LED Table Lamp (8W)

Order Code: ZT4301865S

£99.99 Inc VAT (20%)


Description

Easy to operate, tactile switch. Large, comfortable distance that is adjustable to reading material. Stable arm with flexible, freely adjustable lampshade. Uniform illumination with no cast shadow. Very convenient as no need to change the bulb. 5000k, 400lm. Colour: silver/anthracite. Illumination level: approx. 2400 lx (distance 30 cm) Colour rendering index: CRI > 85. Height: min. 117 cm up to max. 151 cm.

See full description
Specifications for Pure Vision LED Table Lamp (8W)
  • Product Type
    LED Table Lamp
  • Colour
    Silver/Anthracite
  • Wattage
    8W
  • Luminous Flux
    400 lm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome