Reno Table Lamp Metalwork Aged Brass Green Glass

Order Code: ZT4905464S

£449.99 Inc VAT (20%)


Description

Reno Table Lamp Metalwork Aged Brass Green Glass | Description: Blown glass table lamp with a prismatic texture and Green tint. Completed with Aged Brass details and an Origami cream faux silk shade with gold metallic inner. | Features: Finish: Aged Brass Material: Glass Height: 60.40 Diameter: 35.50cm Lamp Type: E27 Number of Lights: 1 IP Rating: IP20 Bulb Included: Yes Wattage (max) : 60W Weight (kg) : 3.83

See full description
Specifications for Reno Table Lamp Metalwork Aged Brass Green Glass
  • Lamp Type
    E27
  • Finish
    Aged Brass
  • IP Rating
    IP20
  • Product Type
    Table Lamp
  • Number of Lights
    1
  • Bulb Included
    Yes
  • Colour
    Green
  • Material
    Glass
  • Diameter
    35.5cm
  • Weight
    3.83kg
  • Height
    60.4cm
  • Maximum Wattage
    60W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome