Riley Taskl Light Table Lamp Chrome

Order Code: ZT3310313S

£65.99 Inc VAT (20%)


Description

Riley Taskl Light Table Lamp Chrome | Description: Get your work done with brilliant light and elegant style from the Riley Chrome Table Lamp. Its gleaming chrome finish, sleek shape, and adjustable arm and lamp head make it a wonderful choice for good looks and beautiful practical light in any decorating aesthetic. | Features: Finish: Chrome Height (cm) : 43.00, Lamp Type: E14, Number of Lights: 1, IP Rating: , Bulb Included: No

See full description
Specifications for Riley Taskl Light Table Lamp Chrome
  • Bulb Included
    No
  • Lamp Type
    E14
  • Product Type
    Table Lamp
  • Number of Lights
    1
  • Height
    43.0cm
  • Finish
    Chrome

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome