Samara Large Table Lamp Glass

Order Code: ZT4905370S

£499.99 Inc VAT (20%)


Description

Samara Large Table Lamp Glass | Description: Samara's textured blown glass classic polished nickel metal-work and beautiful hand-made fabric shades combine to form an arresting and gorgeous table-lamp. Combined with a 4-way switch this design features independent light sources for the shade and the glass. (GU10 supplied) | Features: Finish: Clear Glass Material: Clear Glass Height: 78.70 Diameter: 51cm Lamp Type: E27 Number of Lights: 1 IP Rating: IP20 Kelvin: 3000K Lumens: 620lm Dimmable: Not Dimmable Bulb Included: Yes Wattage (max) : 60W Weight (kg) : 7.02

See full description
Specifications for Samara Large Table Lamp Glass
  • Dimmable
    Not Dimmable
  • Bulb Included
    Yes
  • IP Rating
    IP20
  • Lamp Type
    E27
  • Number of Lights
    1
  • Diameter
    51cm
  • Finish
    Clear Glass
  • Height
    78.7
  • Colour Temperature
    3000K
  • Maximum Wattage
    60W
  • Lumens
    620lm
  • Weight
    7.02kg
  • Product Type
    Table Lamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome