Samara Table Lamp Metal Work Polished Nickel Light Blue Glass

Order Code: ZT4905353S

£459.99 Inc VAT (20%)


Description

Samara Table Lamp Metal Work Polished Nickel Light Blue Glass | Description: Samara's textured blown glass classic polished nickel metal-work and beautiful hand-made fabric shades combine to form an arresting and gorgeous table-lamp. Combined with a 4-way switch this design features independent light sources for the shade and the glass. (GU10 supplied) | Features: Finish: Metal Work Polished Nickel Material: Clear Glass Height: 71.50cm Diameter: 45.70 Lamp Type: E27 Number of Lights: 1 IP Rating: IP20 Kelvin: 3000K Lumens: 620lm Dimmable: Not Dimmable Bulb Included: Yes Wattage (max) : 60W Weight (kg) : 5.27

See full description
Specifications for Samara Table Lamp Metal Work Polished Nickel Light Blue Glass
  • Lumens
    620lm
  • Number of Lights
    1
  • Dimmable
    Not Dimmable
  • IP Rating
    IP20
  • Product Type
    Table Lamp
  • Lamp Type
    E27
  • Colour Temperature
    3000K
  • Bulb Included
    Yes
  • Height
    71.5cm
  • Material
    Clear Glass
  • Weight
    5.27kg
  • Maximum Wattage
    60W
  • Diameter
    45.7cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome