Search Light Eu - Maldon 1 Light Table Lamp, Gold, Black Shade, Gold Interior

Order Code: ZT3311908S

£179.99 Inc VAT (20%)


Description

SEARCHLIGHT EU - Maldon 1 Light Table Lamp, Gold, Black Shade, Gold Interior | Features: Finish: Gold, Black | Material: Mild Steel, , Fabric, Plastic | IP Rating: IP20 | Max Height: 54cm | Width: 33cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Weight: 1.4kg | Wattage (max) : 60W | Switched: Clear In-Line Switch

See full description
Specifications for Search Light Eu - Maldon 1 Light Table Lamp, Gold, Black Shade, Gold Interior
  • No. of Lamps
    1
  • Bulb Included
    No
  • Width
    33cm
  • Activation
    Clear In-Line Switch
  • Overall Height
    54cm
  • Lamp Type
    E27
  • IP Rating
    IP20
  • Maximum Wattage
    60W
  • Finish
    Gold, Black
  • Product Type
    Table Lamp
  • Colour
    Gold

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome