0
1
2
3

Sol Flexible LED Desk Lamp 4 Watt Black 400086979

Order Code: ZT1545512S

£49.99 Inc VAT (20%)


Description

The Unilux Sol office desk lamp with an adjustable, flexible arm allows the customisation of lighting with a simple twist or turn. Featuring efficient LED light diffusion that replicates natural daylight, the powerful 4 Watt replaceable LED provides 500 lumens of light at 3000K for a lifetime usage of 20,000 hours. Supplied in black, with a round base measuring 140mm diameter, the slim design makes it suitable for positioning on most sizes of desks.
Power LED: combines design, lighting quality and energy efficiency
Average lifetime: 20,000 hours
4W power output, 3000 degrees Kelvin, 500lm
Flexible, adjustable arm
Base: 140mm
Colour: Black

See full description
Specifications for Sol Flexible LED Desk Lamp 4 Watt Black 400086979
  • Weight
    1.23kg
  • Product Type
    Desk Lamp
  • Lumens
    500
  • Colour
    Black