SPLASH LED Desk Lamp, Dimmable, Raspberry

Order Code: ZT2690764S

£94.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£94.990%
5 +£89.296%


Description

SPLASH LED desk lamp, dimmable, raspberry. Supplied = assembled. Product type = table lights. Lamp base = pedestal base. Energy efficiency class for each light source = F (spectrum A to G) Energy consumption = 5 kWh/1000h. Bulb = LED. Power = 5 watt. Luminous colour = neutral white. Colour temperature = 4000 K. Max. brightness = 1200 lux. Luminous flux = 300 lumen. Mains voltage = 100 - 240 V. Mains cable = 1.6 m. Service life = 25000 hrs. Colour = red. Feature = dimmable. Light head = tilting. Activation = touch sensor. Material = ABS plastic, metal. Overall height = 330 mm. Arm length = 320 mm. Light intensity can be dimmed to 3 levels using a touch dimmer on the lamp base. Flexible swan neck for perfect positioning. The ingenious LED lamp made of ABS and metal provides a dash of colour on your desk. Max. brightness 1200 lux (measured at a distance of 300 mm) Replacement The bulb cannot be replaced. The design of the lamp does not allow the bulb to be replaced, as this involves a risk of damaging the lamp.

See full description
Specifications for SPLASH LED Desk Lamp, Dimmable, Raspberry
  • Product Type
    Table Lights
  • Material
    ABS Plastic, Metal
  • Colour
    Red
  • Overall Height
    330mm
  • Supplied
    Assembled
  • Power
    5 Watt
  • Colour Temperature
    4000 K
  • Mains Voltage
    100 - 240V
  • Lamp Base
    Pedestal Base
  • Luminous Colour
    Neutral White
  • Lamp Life
    25000hours
  • Mains Cable Length (m)
    1.6m
  • Luminous Flux
    300Lumens
  • Activation
    Touch Sensor
  • Bulb Type
    LED
  • Brightness
    1200 Lux
  • Arm Length
    320mm
  • Light Head
    Tilting
  • Energy Consumption
    5 kWh/1000h
  • Features
    Dimmable