Star LED Desk Lamp - Black 10W

Order Code: ZT5112587S

£169.99 Inc VAT (20%)


Description

Star LED Desk Lamp Black 10W | Description: LED desk lamp designed in black PC. It has a really cool and modern look being the perfect lamp for a young room. It has a USB port to charge mobile phones and it works by touch control. The light is dimmable in 5 intensities and 3 light colours (warm neutral and cold) and this model includes a digital screen with clock alarm function calendar and thermometer (1x3V button battery included) | Features: Material: Polycarbonate Dimensions: 362x445x90mm Lamp Type: Integrated LED Dimmable: Yes Kelvin: 2800-4000-5500K Lumens: 600lm

See full description
Specifications for Star LED Desk Lamp - Black 10W
  • Colour
    Black
  • Lumens
    600lm
  • Lamp Type
    Integrated LED
  • Colour Temperature
    2800-4000-5500K
  • Material
    Polycarbonate
  • Product Type
    LED Desk Lamp
  • Dimmable
    Yes
  • Wattage
    10W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome