SWING LED Desk Lamp, Dimmable, Rotating Light Head, Base, Black

Order Code: ZT2739760S

£229.99 Inc VAT (20%)


Description

SWING LED desk lamp, dimmable, rotating light head, base, black. Supplied = assembled. Product type = table lights. Lamp base = pedestal base. Energy efficiency class for each light source = G (spectrum A to G) Energy consumption = 10 kWh/1000h. Bulb = LED. Power = 10 watt. Luminous colour = neutral white. Colour temperature = 4200 K. Max. brightness = 953 lux. Luminous flux = 663 lumen. Mains voltage = 100 - 240 V. Service life = 50000 hrs. Colour = black. Feature = dimmable. Material = ABS plastic, aluminium, iron. Overall height = 460 mm. Arm length = 460 mm. 5-level dimmer with memory function allowing light intensity to be adapted individually. Memory function remembers the setting when turned on the next time. Flexible light head can be rotated on the longitudinal axis. Heavy and sturdy lamp base for a steady footing. LED lamp in an elegant, curved shape and made of aluminium, iron and ABS. The light head can be rotated on the longitudinal axis. Max. brightness: 953 lux (height of light spot 45 cm above desk surface) Weighted energy consumption: 10 kWh/1000h. Replacement The bulb cannot be replaced. The design of the lamp does not allow the bulb to be replaced, as this involves a risk of damaging the lamp.

See full description
Specifications for SWING LED Desk Lamp, Dimmable, Rotating Light Head, Base, Black
  • Power
    10 Watt
  • Overall Height
    460mm
  • Product Type
    Table Lights
  • Colour
    Black
  • Supplied
    Assembled
  • Colour Temperature
    4200 K
  • Mains Voltage
    100 - 240V
  • Material
    ABS Plastic, Aluminium, Iron
  • Bulb Type
    LED
  • Features
    Dimmable
  • Arm Length
    460mm
  • Energy Consumption
    10 kWh/1000h
  • Luminous Flux
    663Lumens
  • Lamp Base
    Pedestal Base
  • Luminous Colour
    Neutral White
  • Brightness
    953 Lux
  • Lamp Life
    50000hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome